KLINGSPOR 311152 PS22K SELF-FASTEN PAPER DISC 150 MM P240 15 HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:311152
Rubix:416A3136
EAN:4068484021580

Product details : KLINGSPOR 311152 PS22K SELF-FASTEN PAPER DISC 150 MM P240 15 HOLE PK50
PS 22 K disc self-fastening, 150 mm grit 240 hole pattern GLS47
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 240 |
| Application | construction materials |
| Reaming diameter | 17 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
- Usually arrives within 14 working days