References
Draper:54887
Rubix:382A4151
Manufacturer :54887
EAN:5059482006203

Product details : DRAPER 54887 150MM SANDING DISC 40G
This pack of 10 premium quality aluminium oxide 150mm (40 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable – able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. The six pre-punched 8mm holes improve the dust extraction during sanding. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 150mm random orbital sanders with hook and loop backing pads.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 40 |
| Application | for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. compatible with 150mm random orbital sanders with hook and loop backing pads. |
| Type of abrasive | aluminium oxide |
| Backing material | heavy-duty e-weight backing paper (hook & loop) |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
- Delivery usually within ( 7 ) days
