DEWALT 125MM DIA SANDING DISC 180G PACK OF 10 DT3106-QZ


Velcro abrasive disk for eccentric sanders

References
dewalt:DT3106-QZ
rubix:2006196
ean:5035048059036
brand logo
brand logo
Technical specifications
Diameter125 mm
GrainOther
See all Specifications

Product details : DEWALT 125MM DIA SANDING DISC 180G PACK OF 10 DT3106-QZ


Packed with aluminum oxide grain for fast material removal and fine finishing, dewalt hoop & loop paper discs feature a non-stick stearate coating that minimizes gumming and build-up. A hook and loop backing offers quick, easy paper changes, and a specially treated backing resists tearing.

Strengths

Heat resistant resin adhesive bond, ideal for power sanding
Tough, durable paper backing ensures longer disc life and performance
Stearate coating reduces clogging, excellent for softwoods and painted surfaces (80G+)
Quick Fit nylon loop backing allows fast and easy disc changeover

Applications

Power sanding

Technical specifications


Attributes
Diameter125 mm
GrainOther
ApplicationPower Sanding
Show UNSPSC/ECL@SS
£ 6.99 excl. VAT
/ Each
£ 8.39 incl. VAT
  • Usually arrives within 14 working days