NORTON VORTEX RAPID PREP SELF GRIP 125MM DISC CRS 66623378975 SINGLE

VTX Rapid Prep Low Flex - Surface Blending Discs

See technical informationSee documents
References
Norton:66623378975
Rubix:2577111
EAN:3157629496985
brand logo
Technical specifications
Diameter125 mm
Graincoarse
See all Specifications
Documents

Product details : NORTON VORTEX RAPID PREP SELF GRIP 125MM DISC CRS 66623378975 SINGLE


Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.

Strengths

Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits
Durable product for blending, finishing, cleaning, and light deburring
Most consistent cutting and finishing surface conditioning products on the market
Clean Bond technology - smear free, does not load on aluminium or soft metals
Achieve a burr-free, paintable finish in fewer steps without damaging the base material

Applications

Blending

Technical specifications


Attributes
Diameter125 mm
Graincoarse
Applicationblending;finishing;cleaning;light deburring
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
  • Delivery usually within ( 10 ) days