References
Draper:54948
Rubix:382A4155
Manufacturer :54948
EAN:5059482006227

Product details : DRAPER 54948 150MM SANDING DISC 120G
This pack of 10 premium quality aluminium oxide 150mm (120 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable – able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. The six pre-punched 8mm holes improve the dust extraction during sanding. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 150mm random orbital sanders with hook and loop backing pads.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 120 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers; compatible with 150mm random orbital sanders with hook & loop backing pads. |
| Reaming diameter | 8 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper (heavy duty e-weight backing); hoop & loop backing |
| Series | sanding discs, 150mm, hook & loop |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- Delivery usually within ( 7 ) days
