KLINGSPOR 264929 PS33CK SELF-FASTEN PAPER DISC 125 MM P80 9 HOLE PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:264929
Rubix:416A2856
EAN:4014855145294

Product details : KLINGSPOR 264929 PS33CK SELF-FASTEN PAPER DISC 125 MM P80 9 HOLE PK100
PS 33 CK disc self-fastening, 125 mm grit 80 hole pattern GLS27
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ Each
£ 54.00 incl. VAT
- Usually arrives within 14 working days