References
Draper:56371
Rubix:382A4400
Manufacturer :56371
EAN:5059482006289

Product details : DRAPER 56371 180MM SANDING DISC 320G
This pack of 10 premium quality aluminium oxide 180mm (320 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable – able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 180mm sanders and polishers with hook and loop backing pads.
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 320 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper (hook & loop) |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- Delivery usually within ( 7 ) days
