NORTON 63642569701 PRO SELFGRIP SANDING DISC 150MM P120 PACK 100
Norton Pro Self Grip Sanding Discs
See technical informationSee documentsReferences
Norton:63642569701
Rubix:222A0192

Documents
Product details : NORTON 63642569701 PRO SELFGRIP SANDING DISC 150MM P120 PACK 100
The unique properties of Norton Pro sanding discs provide a fast, cool cut rate with no clogging, resulting in a longer lasting product, and an outstanding result compared to competitor products.
The special No-Fil coating prevents the build-up of dust and premature clogging of the disc. In very fine grits it can be used for final dry sanding operations before spraying without any risks of runs.
The special No-Fil coating prevents the build-up of dust and premature clogging of the disc. In very fine grits it can be used for final dry sanding operations before spraying without any risks of runs.
Strengths
Heat treated aluminium oxide abrasive provides a faster cut rate and consistent scratch pattern for a consistently good surface finish
Can be used universally on many different surfaces
No-Fil® coating prevents premature clogging for a long lasting disc
Fibre reinforced latex paper is flexible yet tear resistant
Can be used universally on many different surfaces
No-Fil® coating prevents premature clogging for a long lasting disc
Fibre reinforced latex paper is flexible yet tear resistant
Applications
Sanding
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 120 |
| Application | sanding |
Show UNSPSC/ECL@SS
£ 49.72 excl. VAT
/ Each
£ 59.66 incl. VAT
- In stock: Next day delivery
