KLINGSPOR 93054 CS565 FIBRE DISC 125 X 22 MM P50 STAR SHAPED HOLE PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:93054
Rubix:416A2453
EAN:4014855032549

Product details : KLINGSPOR 93054 CS565 FIBRE DISC 125 X 22 MM P50 STAR SHAPED HOLE PK25
CS 565 fibre disc, 125 x 22 mm grit 50 star shaped hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 50 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | vulcanized fibre backing |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
- Usually arrives within 14 working days