References
Draper:58113
Rubix:382A4525
Manufacturer :58113
EAN:5059482006319

Product details : DRAPER 58113 125MM GOLD SANDING DISC 180G
This pack of 10 gold sanding discs are made from aluminium oxide with a special treatment of calcium stearate which is resin bonded to provide self-sharpening and anti-clogging performance. The heavy duty D-Weight backing paper makes the sanding disc more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. The eight pre-punched 8mm holes improve the dust extraction during sanding. Ideal for sanding and finishing wood, metals - including ferrous alloys, painted surfaces, varnish, plastic and fillers. Compatible with all 125mm random orbit sanders with a hook and loop backing pad, including Draper Stock No. 58097 and 89522.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 180 |
| Application | sanding and finishing wood, metals (including ferrous alloys), painted surfaces, varnish, plastic and fillers. |
| Reaming diameter | 8 mm |
| Type of abrasive | aluminium oxide |
| Backing material | d-weight backing paper (hook & loop) |
| Series | gold sanding discs with hook & loop |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 3.49 excl. VAT
/ Each
£ 4.19 incl. VAT
- Delivery usually within ( 7 ) days
