KLINGSPOR 330478 FS964 CERAMIC FIBRE DISC 115X22MM P24 PK25
FS 964 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:330478
Rubix:416A3433
EAN:4014855251100

Product details : KLINGSPOR 330478 FS964 CERAMIC FIBRE DISC 115X22MM P24 PK25
FS 964 fibre disc ceramic, 115 x 22 mm grit 24 star shaped hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 24 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanised fibre backing material (cotton and cellulose fibres) |
| Series | fs 964 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 40.83 excl. VAT
/ Each
£ 49.00 incl. VAT
- Usually arrives within 14 working days