NORTON 66254477879 SELFGRIP DSC 150X18MM 14H P120


Pro+ - Selfgrip Discs

References
norton:66254477879
rubix:256A5866
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain120
See all Specifications

Product details : NORTON 66254477879 SELFGRIP DSC 150X18MM 14H P120


Norton Pro Plus is designed for the most demanding sanding applications, using a combination of SG and premium heat-treated aluminium oxide grains, it provides the most aggressive, coolest cut to date, with good wear resistance, lasting up to 2 times longer than conventional designs.
The fibre reinforced B-weight latex paper provides 50-60% better tear resistance and flexibility. Used for both dry or wet sanding, the waterbased stearate No-Fil coating provides maximum load resistance and extends life. With a self-grip backing for quick, easy disc changing.
Disc Selfgrip - Norton Norton Pro+ - 150x18mm Gr120 14+1 Holes

Strengths

Norton SG ceramic grain blended with premium heat-treated aluminium oxide abrasive for higher & faster cut rate with uniform scratch pattern
Fibre reinforced latex paper is flexible yet tear resistant
No-fil® treatment reduces clogging during use and extends the life of the disc
Also available with soft-touch foam backing
MOUNTING: To be used on Ø150mm self-grip back-up pad on orbital sanders. For detailed information see page 74-75.

Applications

Sanding

Technical specifications


Attributes
Diameter150 mm
Grain120
Applicationsanding
Show UNSPSC/ECL@SS
£ 57.45 excl. VAT
/ Each
£ 68.94 incl. VAT
  • Usually arrives within 14 working days