References
Draper:58340
Rubix:382A4533
Manufacturer :58340
EAN:5059482006326

Product details : DRAPER 58340 125MM GOLD SANDING DISC 240G
This pack of 10 gold sanding discs are made from aluminium oxide with a special treatment of calcium stearate which is resin bonded to provide self-sharpening and anti-clogging performance. The heavy duty D-Weight backing paper makes the sanding disc more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. The eight pre-punched 8mm holes improve the dust extraction during sanding. Ideal for sanding and finishing wood, metals - including ferrous alloys, painted surfaces, varnish, plastic and fillers. Compatible with all 125mm random orbit sanders with a hook and loop backing pad, including Draper Stock No. 58097 and 89522.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 240 |
| Application | sanding and finishing wood, metals (including ferrous alloys), painted surfaces, varnish, plastic and fillers; use for random orbit sanding with 125mm hook & loop backing pads (pre-punched holes improve dust extraction). |
| Type of abrasive | aluminium oxide |
| Backing material | hook & loop (d-weight backing paper) |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 3.49 excl. VAT
/ Each
£ 4.19 incl. VAT
- Delivery usually within ( 7 ) days
