KLINGSPOR 314427 PS33CK SELF-FASTEN PAPER DISC 225 MM P40 18 HOLE PK50
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:314427
Rubix:416A3144
EAN:5907560221249

Product details : KLINGSPOR 314427 PS33CK SELF-FASTEN PAPER DISC 225 MM P40 18 HOLE PK50
PS 33 CK disc self-fastening, 225 mm grit 40 hole pattern GLS55
Technical specifications
Attributes
| Diameter | 225 mm |
|---|---|
| Grain | 40 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 85.84 excl. VAT
/ Each
£ 103.01 incl. VAT
- Usually arrives within 14 working days