KLINGSPOR 351160 CS565 FIBRE DISC 115 X 22 MM GRIT 60 X-LOCK PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:351160
Rubix:416A3675
EAN:4014855376438

Product details : KLINGSPOR 351160 CS565 FIBRE DISC 115 X 22 MM GRIT 60 X-LOCK PK25
CS 565 fibre disc, 115 x 22 mm grit 60 X-LOCK
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | vulcanised fibre |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 17.91 excl. VAT
/ Each
£ 21.49 incl. VAT
- Usually arrives within 14 working days