References
Draper:41434
Rubix:157A2199
Manufacturer :41434



Product details : DRAPER 75X6MMTWISTWIREWHEEL 41434
This twist-knot wire wheel brush is designed for heavy duty work and delivers aggressive stock removal on ferrous metals. The bristles are made from hardened steel wire, which gives a high level of durability and performance. The twist-knots are tight for a longer life and the twisted construction is perfect for quicker material removal in deburring and cleaning tasks. The wheel shape is designed to work perpendicular to the surface, making it ideal for smaller and tighter areas. Fitted with a non-slip 6.35mm hex shank. Compatible with most drill drivers and drills with a 13mm chuck.
Technical specifications
Attributes
| Outer diameter | 75 mm |
|---|---|
| Length | 15 mm |
| Use | twist-knot wire wheel brush for heavy-duty work and aggressive stock removal on ferrous metals; suitable for cleaning, deburring and surface preparation. fitted with a non-slip 6.35mm hex shank for use with drills/drivers (13mm chuck) and works perpendicular to the surface for smaller, hard-to-reach areas. |
| Reaming diameter | 6.35 mm |
| Max speed | 15000 rpm |
| Shaft diameter | 6.35 mm |
| Abrasive Material | hardened steel wire |
Show UNSPSC/ECL@SS
£ 9.62 excl. VAT
/ Each
£ 11.54 incl. VAT
- Delivery usually within ( 7 ) days
