KLINGSPOR 15990 SM611H ABRASIVE MOP WHEEL 165 X 50 13 MM GRIT 120 PK3
SM 611 H Abrasive mop
See technical informationReferences
Klingspor:15990
Rubix:417A0956
EAN:4014855075720

Product details : KLINGSPOR 15990 SM611H ABRASIVE MOP WHEEL 165 X 50 13 MM GRIT 120 PK3
SM 611 H abrasive mop wheel LS 309 X, 165 x 50 x 13 mm grit 120
Technical specifications
Attributes
| Grain | 120 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | sanding/grinding work on paint, varnish, filler, wood, plastic and metal. |
| Max speed | 5800 rpm |
| Material | aluminium oxide |
| Shaft diameter | 13 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 132.50 excl. VAT
/ Each
£ 159.00 incl. VAT
- Delivery usually within ( 5 ) days