Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR KM61325X15X6P120 SMALL ABRASIVE MOP 25X15X6 P120
KLINGSPOR KM61325X15X6P120 SMALL ABRASIVE MOP 25X15X6 P120
KM 613 flap wheel
References
klingspor:
253606
rubix:
245A4131
ean:
4014855076758
Technical specifications
Outer diameter
25
mm
Length
15
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR KM61325X15X6P120 SMALL ABRASIVE MOP 25X15X6 P120
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
25
mm
Length
15
mm
Grain
120
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.33
excl. VAT
/
Each
£
7.60
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
3M 09705 SCOTCH-BRITE CLEAN FINISH FLAP BRUSH CF-FB 63MMX32MM A VFN
3M 09717 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P80
KLINGSPOR 320254 NFW600S 110 X 100 X 19 MM FILE BELT
PFERD 154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 PK10
NORTON 110X100X19 FINE A 63642557405
PFERD 44514066 FAN GRINDER F 8030/6 A 60
PFERD 44411126 FAN GRINDER F 3030/6 A120
61299 KLINGSPOR 50MM X 30MM X 6MM SHK 60G FLAP WHEELS
KLINGSPOR KM61325X15X6 SMALL ABRASIVE MOP 25 X 15 X 6 P240
PFERD 44509066 FAN GRINDER F 6030/6 A 60
PFERD 44782504 FLAP WH. FR WS 12520G 40 M14
KLINGSPOR ANGLE GRINDER MOP 115MM X 120G 277017
PFERD 44516066 FAN GRINDER F 8050/6 A 60
KLINGSPOR 320246 NCW600S 110 X 100 X 19 MM P80 FILE BELT
KLINGSPOR ANGLE GRINDER MOP 125MM X 40G 277018