References
Draper:93353
Rubix:382A8809
Manufacturer :93353
EAN:5010559933532

Product details : DRAPER 93353 SANDING SLEEVE 45X60MM 80G 3PK
Pack of three fibre backed aluminium oxide sanding sleeves. For use with Draper and other manufacturers similar sanding rollers. The assorted pack contains 1 x 80, 1 x 120, 1 x 240 grits.
Technical specifications
Attributes
| Diameter | 45 mm |
|---|---|
| Abrasive Material | aluminium oxide |
| Length | 60 mm |
| Grain | 80 |
| Max speed | 1500 rpm |
| Type of attachment | plastic spindle with locking feature |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Delivery usually within ( 7 ) days
