References
Draper:20950
Rubix:390A1862
Manufacturer :20950

Product details : DRAPER 20950 MEDIUM PILE POLYESTER ROLLER SLEEVE 9IN/230MM
This medium pile roller sleeve is perfect for painting lightly textured or semi-smooth surfaces, such as walls with repaired damage spots. The sleeves have a 12mm nap that allows them to reach into the crevices found on textured ceilings. They are suitable for all types of emulsion paint and made of woven polyester, ensuring even coverage and minimal splatter. Fits a cageless 9" roller frame.
Technical specifications
Attributes
| Width | 230 mm |
|---|---|
| Abrasive Material | woven polyester |
| Length | 12 mm |
| Grain | medium |
| Type of attachment | fits a cageless 9' roller frame |
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ 8 pieces
£ 23.23 incl. VAT
- Delivery usually within ( 7 ) days
