KLINGSPOR 11583 CS310X CLOTH SPIRABAND 60 X 30 MM GRIT 50 PK25

CS 310 X Abrasive Spiraband

See technical information

References

Klingspor:11583
Rubix:417A0763
EAN:4014855013098
brand logo

Technical specifications

Diameter60 mm
Width30 mm
See all Specifications

Product details : KLINGSPOR 11583 CS310X CLOTH SPIRABAND 60 X 30 MM GRIT 50 PK25


CS 310 X abras. sleeves, 60 x 30 mm grit 50

Technical specifications


Attributes
Diameter60 mm
Width30 mm
Abrasive Materialaluminium oxide (corundum)
Length60 mm
Max speed44000 rpm
Type of attachmentmounted on rubber drum gk 555 (spiraband)
£ 30.00 excl. VAT
/ Each
£ 36.00 incl. VAT
  • Delivery usually within ( 5 ) days