References
Draper:25067
Rubix:381A9898
Manufacturer :25067
EAN:5010559250677

Product details : DRAPER 25067 PREMIUM GARDEN HOSE REEL
Rust and corrosion resistant frame with tough plastic snap together parts. Floor standing with wall mountable brackets Supplied separately. Attached with an easy - turn crank handle and hose connector terminal for tidy, drip-free storage. Reel holds approximately 50 metres.
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Length | 50 m |
| Application | garden hose reel cart for storing and dispensing 1/2' (13mm) garden hoses up to 50m, using a crank handle for tidy, drip-free storage. |
| Material | rust and corrosion resistant frame with tough plastic snap-together parts. |
Show UNSPSC/ECL@SS
£ 44.85 excl. VAT
/ Each
£ 53.82 incl. VAT
- Delivery usually within ( 7 ) days
