References
Draper:80719
Rubix:382A7235
Manufacturer :80719
EAN:5010559807192

Product details : DRAPER 80719 LAYFLAT HOSE 10M X 50MM BORE
For use with submersible water pumps.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Length | 10 m |
| Application | for use with submersible water pumps; transferring water and other compatible liquids in irrigation, drainage and pumping applications. |
| Colour | black |
Show UNSPSC/ECL@SS
£ 45.64 excl. VAT
/ Each
£ 54.77 incl. VAT
- Delivery usually within ( 7 ) days
