References
Draper:38306
Rubix:267A0738
Manufacturer :38306

Product details : "DRAPER 38306 AIR LINE HOSE, 5M, 5/16""/8MM BORE, 1/4"" BSP"
PVC air line hoses for the workshop and industrial user, Supplied with zinc plated fittings.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Length | 5 m |
| Application | compressed air hose for workshop and industrial use |
| Colour | blue |
| Service pressure | 16 bar |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 16.69 excl. VAT
/ Each
£ 20.03 incl. VAT
- Delivery usually within ( 7 ) days
