References
Merlett:913055-100X107
Rubix:131A2159
Manufacturer :9130551000000

Product details : MERLETT 913055-100X107 100MM ID DUCTING 9130551000000
POLYURETHANE (PU) hose with copper-plated steel spiral, for suction and transport of dusts, chips and abrasive material.
Technical specifications
Attributes
| Inner diameter | 101 mm |
|---|---|
| Length | 30 m |
| Colour | colourless |
| Bend radius | 16 mm |
Show UNSPSC/ECL@SS
£ 26.47 excl. VAT
/ Metre
£ 31.76 incl. VAT
- Usually arrives within 14 working days
