References
Draper:54440
Rubix:382A4093
Manufacturer :54440
EAN:5010559544400

Product details : DRAPER 54440 AIRTOOL H & S WHIP HOSE 1/2
Health and Safety Executive guidance regulations recommend a flexible isolating hose to be used between the air tool and coupling, thus isolating the tool's vibration. Supplied with PCL adaptor and appropriate male tailpiece.
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Length | 0.6 m |
| Application | flexible isolating hose used between the air tool and coupling to help isolate the tool’s vibration. |
| Colour | red |
Show UNSPSC/ECL@SS
£ 23.55 excl. VAT
/ Each
£ 28.26 incl. VAT
- Delivery usually within ( 7 ) days
