References
Draper:58328
Rubix:215A5383
Manufacturer :58328

Product details : DRAPER 58328 QUICK STEAM WALLPAPER STEAMER 1500W
60 minutes of use (approx.), 3m 'cool-to-touch' steam hose, Wheeled base for easy transport, Integral tool storage, Supplied with 2 in 1 steam plate and 2m cable with BS plug
Technical specifications
Attributes
| Max. service pressure | 2.2 bar |
|---|---|
| Application | fast and efficient wallpaper removal for most wallpaper types and other decorative surfaces. |
| Length | 3 m |
Show UNSPSC/ECL@SS
£ 54.98 excl. VAT
/ Each
£ 65.98 incl. VAT
- Delivery usually within ( 7 ) days
