000063-076-1000 MASTER-PUR H TRIVOLUTION 76 MM ID X 10 M
Master-PUR H Trivolution Suction Hose
See technical informationReferences
Masterflex:111-075-1000
Rubix:168A7241

Product details : 000063-076-1000 MASTER-PUR H TRIVOLUTION 76 MM ID X 10 M
PU Suction hose & Transport Hose, very flexible, antistatic, surface resistance < 109 Ohm, microbe-resistant, hardly inflammable acc. to DIN 4102 B1
Strengths
- Acc. to DIN 26057
- Hardly inflammable acc. to DIN 4102 B1
- Small bending radius
- Good flexibility
- Microbe-resistant
- Permanently antistatic, surface resistance < 109 Ohm
- Medium duty
- Halogen free
- Optimum flow characteristics
- Increased pressure and vacuum resistance
- Generally good UV and ozone resistance
- High tensile strength
- Highly abrasion-resistant
- Good resistance to chemicals, oil and fuel
- Hardly inflammable acc. to DIN 4102 B1
- Small bending radius
- Good flexibility
- Microbe-resistant
- Permanently antistatic, surface resistance < 109 Ohm
- Medium duty
- Halogen free
- Optimum flow characteristics
- Increased pressure and vacuum resistance
- Generally good UV and ozone resistance
- High tensile strength
- Highly abrasion-resistant
- Good resistance to chemicals, oil and fuel
Applications
- Suction of coarse-grained media with high flow rate
- Granulate transport hose for abrasive solids, gaseous and liquid media
- Standard hose for industrial vacuum cleaners
- Transport of chips/shavings
- Oil mist extraction/suction
- Suction and transport of paper fibres
- Granulate transport hose for abrasive solids, gaseous and liquid media
- Standard hose for industrial vacuum cleaners
- Transport of chips/shavings
- Oil mist extraction/suction
- Suction and transport of paper fibres
Technical specifications
Attributes
| Max. service pressure | 2 bar |
|---|---|
| Length | 10 m |
| Bend radius | 126 mm |
| Material | pure polyester polyurethane (wall), spring steel wire (spiral) |
Show UNSPSC/ECL@SS
£ 408.57 excl. VAT
/ Each
£ 490.28 incl. VAT
- Usually arrives within 14 working days