References
Draper:53675
Rubix:382A3945
Manufacturer :53675
EAN:5010559536757

Product details : DRAPER 53675 2M FLEXIBLE HOSE
2M Flexible Hose for 53006 wet and dry vacuum cleaner.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Length | 2 m |
| Application | for use as a replacement hose for the draper 53006 wet and dry vacuum cleaner. |
| Service pressure | 0.2 bar |
Show UNSPSC/ECL@SS
£ 27.96 excl. VAT
/ Each
£ 33.55 incl. VAT
- Delivery usually within ( 7 ) days
