References
Draper:08057
Rubix:381A7179
Manufacturer :08057
EAN:5059482038129
Product details : DRAPER 08057 DIAMOND CORE BIT 22X330MM
Designed for dry cutting and suitable for use on most masonry applications, including brick and concrete blocks, this 22 x 330mm diamond core bit is popular for use in the plumbing, electrical and general building trades. The bit is compatible with all 11mm hex connections and has a brazed diamond segment connection. It should not be used in hammer mode.
Technical specifications
Attributes
| Length | 330 mm |
|---|
Show UNSPSC/ECL@SS
£ 35.33 excl. VAT
/ Each
£ 42.40 incl. VAT
- Delivery usually within ( 7 ) days




