WERA 056172 800/1BDC BIT SLOTTED 0.8/5.5/25 DIAMOND BITORSION
Diamond Slotted Screwdriver Bits
See technical informationSee documentsReferences
Wera:05056172001
Rubix:2517854
EAN:4013288033949

Documents
Product details : WERA 056172 800/1BDC BIT SLOTTED 0.8/5.5/25 DIAMOND BITORSION
Premium screwdriver bit. Patented BiTorsion zone which slightly reduces the hardness of the shaft allowing it to absorb the peak loads that cause bit breakage and damage to the screw head giving extended life to the bit. Diamond coated for anti cam-out.
Strengths
For slotted screws
BiTorsion zone to absorb peak loads
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out (Wera connecting series 1)
Take it easy tool finder: colour coding according to profile and size
BiTorsion zone to absorb peak loads
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out (Wera connecting series 1)
Take it easy tool finder: colour coding according to profile and size
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 0,8 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ Each
£ 4.15 incl. VAT
- Delivery usually within ( 5 ) days