WERA 057624 867/1IMP DC BIT TX20/25 IMPAKTOR PK10

867/1 IMP DC Impaktor TORX® Bit

See technical informationSee documents

References

Wera:05057624001
Rubix:80145077
EAN:4013288163165
brand logo

Technical specifications

Imprinttorx profile
Imprint sizetx20
See all Specifications

Documents

Product details : WERA 057624 867/1IMP DC BIT TX20/25 IMPAKTOR PK10


High quality bits for recessed TORX® screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head.

Strengths

For recessed TORX® screws
Impaktor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out

Applications

Power tools

Technical specifications


Attributes
Imprinttorx profile
Imprint sizetx20
Length25 mm
£ 28.80 excl. VAT
/ Each
£ 34.56 incl. VAT
  • In stock: Next day delivery