References
Draper:08968
Rubix:381A7359
Manufacturer :08968
EAN:5059482039706



Product details : DRAPER 08968 TX T50 125MM 1/2DR.
This strong and durable socket with TX-STAR® T50 bit is designed for extensive use across a broad range of tasks and with ½" wrenches. The socket is manufactured from chrome vanadium with a polished chrome finish to provide corrosion protection. The Torx bit is manufactured from S2 steel and fixed to the socket. The 125mm length allows access to hard-to-reach fixings and ensures improved grip and torque. For use with Ford Transit wheel bearing bolts.
Technical specifications
Attributes
| Length | 125 mm |
|---|---|
| Imprint size | t50 |
| Imprint | torx profile |
| Square | 12.7 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Delivery usually within ( 7 ) days
