FACOM EX.245L SCREWDRIVER BIT

EX.2 - Series 2 standard bits for Torx® screws

See technical information
References
Facom:EX.245L
Rubix:355A6855
EAN:3148510258256
brand logo
Technical specifications
Length70 mm
Imprint size45
Imprinttorx profile
See all Specifications

Product details : FACOM EX.245L SCREWDRIVER BIT


EX.2 - Series 2 standard bits for Torx® screws
-compliant with TORX® specifications.
- For manual screwing.
- 5/16" drive - 7.94 mm.

Technical specifications


Attributes
Logistic Weight28 g
Packaged dimensions (D x W x H)70x10x10 mm
Package weight28 g
Length70 mm
Imprint size45
Imprinttorx profile
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 9.90 excl. VAT
/ Each
£ 11.88 incl. VAT
  • Delivery usually within ( 14 ) days