FACOM EX.620 STANDARD BITS 1/4 SERIES 6TORX SCREWS L 70 MM TORX 20
EX.6 - Standard Series 6 bits for Torx® screws
See technical informationReferences
Facom:EX.620
Rubix:395A5285
EAN:3148510258645

Product details : FACOM EX.620 STANDARD BITS 1/4 SERIES 6TORX SCREWS L 70 MM TORX 20
EX.6 - Standard Series 6 bits for Torx® screws
-compliant with TORX® specifications.
- 1/4" drive groove - 6.35 mm.
-compliant with TORX® specifications.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x10x10 mm |
| Package weight | 12 g |
| Length | 70 mm |
| Imprint size | 20 |
| Imprint | torx profile |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 8.22 excl. VAT
/ Each
£ 9.86 incl. VAT
- Delivery usually within ( 14 ) days
