References
Draper:64283
Rubix:390A3407
Manufacturer :64283

Product details : DRAPER 64283 PZ TYPE INSERT BIT 1/4IN HEX 50MM LONG NO.2 5PCS
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | no.2 |
| Imprint | pozidriv |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 7 ) days
