BAHCO 74S/H7 BIT HEX 7X35 MM 7/16 DRIVE
Impact driver bits 7/16" for hex screws, 35 mm
See technical informationReferences
Bahco:74S/H7
Rubix:401A7256
EAN:7314150218608

Product details : BAHCO 74S/H7 BIT HEX 7X35 MM 7/16 DRIVE
For hexagon head screws
Suitable for power tools. Higher breaking torque and longer service life
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
7/16” hex drive. DIN 3126, ISO 1173, style E 11,2
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Suitable for power tools. Higher breaking torque and longer service life
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
7/16” hex drive. DIN 3126, ISO 1173, style E 11,2
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Strengths
7/16" Screwdriver Bits for Hex Head Screws 35 mm
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Length | 35 mm |
| Imprint size | 7 mm |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
- Delivery usually within ( 14 ) days
