References
Wera:05072084001
Rubix:2527268
EAN:4013288014672
Product details : WERA 072084 855/1Z BIT PZ3/25 EXTRA TOUGH
Characteristics:Shank: hexagonal 1/4, suitable for bit holders complying with the standard DIN 3126-D 6,3, ISO 1173. Construction: extra-rigid, particularly recommended for screws that must penetrate hard materials (sheet metal or metal e.g.)
Strengths
Extra-rigid
Applications
Recommended for screws that must penetrate hard materials (sheet metal or metal, e.g.). Use: suitable for Pozidriv® screws
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | pz3 |
| Imprint | pozidriv |
Show UNSPSC/ECL@SS
£ 0.47 excl. VAT
/ Each
£ 0.56 incl. VAT
- Delivery usually within ( 5 ) days
