DRAPER EXPERT 02152 TYRE CHANGER/WHEEL BALANCE KIT

Draper

See technical information

References

Draper Expert:02152
Rubix:381A5722
Manufacturer :02152
EAN:5010559021529
brand logo

Product details : DRAPER EXPERT 02152 TYRE CHANGER/WHEEL BALANCE KIT


A comprehensive wheel servicing kit, consisting of a semi-automatic tyre changer with assist arm and wheel balancer. The semi-automatic tyre changer, capable of removing and replacing tyres on wheels up to 26" is fitted with an assist arm (also known as a third arm) to aid the user when changing low profile and run-flat tyres. The fully motorised turntable, pneumatically operated clamping jaws, powerful pneumatic bead breaker and tilt column enables the changing of low profile and run flat tyres quickly and easily. The self-centering four-jaw chuck, controlled by two clamping cylinders, always ensures wheel rims are correctly clamped. Alloy rims are treated particularly gently as the mounting head is provided with plastic protectors. The bead breaker is attached with a large anti-skid rubber pad, which preserves the tyres and rims. The semi automatic wheel balancer is supplied with a calibration weight and able to balance wheels up to 65kg, 24" in diameter and with an accuracy of 1 gram. Suitable for passenger and LGV wheel/tyre combinations. Both machines are operated with standard 13 amp plugs and supplied with the following accessories: 4 x centering cones, centering shaft, wheel weight pliers, hub nut and rim width calipers, tyre lever, filter regulator lubricator to connect your compressed air supply, alloy rim protectors, head tongue protectors and inflation gun and air hose.

Technical specifications


Attributes
£ 4,583.31 excl. VAT
/ Each
£ 5,499.97 incl. VAT
  • Delivery usually within ( 7 ) days