References
Draper:50924
Rubix:80142284
Manufacturer :50924




Technical specifications
| Number of compartments | 8 |
|---|---|
| Material | sheet steel with protective paint finish |
Product details : DRAPER 50924 WORKSHOP GENERAL TOOL KIT C
Comprises combined roller cabinet chest (size 616 x 330 x 1080mm) with a selection of tools suitable for use in the workshop.
Technical specifications
Attributes
| Number of compartments | 8 |
|---|---|
| Material | sheet steel with protective paint finish |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 1,083.31 excl. VAT
/ Each
£ 1,299.97 incl. VAT
- Delivery usually within ( 7 ) days