DRAPER 98521 135W RTRY MULTI-TOOL +40PC KIT

Draper

See technical information

References

Draper:98521
Rubix:382A9201
Manufacturer :98521
EAN:5010559985210
brand logo

Product details : DRAPER 98521 135W RTRY MULTI-TOOL +40PC KIT


High quality and compact, this Draper Storm Force Rotary Multi-Tool Kit comes with an extensive number of accessories to make it suitable for a wide range of uses, including cutting, engraving, drilling, grinding and brushing. The tool has a spindle lock, which allows attachments to be removed and changed quickly and easily. Variable speed control enables a smooth start and precision power adjustment. The 40-piece accessory kit includes a 2.3mm collet, grinding stones with shanks, a sanding shank, mandrels (for felt wheels and cut off wheels), stainless steel brushes, diamond cutters, HSS drill bits, sanding discs, sanding bands, felt wheels, cut-off wheels, a whetstone and a wrench. Also included is a replacement carbon brush set.

Technical specifications


Attributes
Colourblue
£ 26.64 excl. VAT
/ Each
£ 31.97 incl. VAT
  • Delivery usually within ( 7 ) days