References
Draper Expert:01079
Rubix:381A5594
Manufacturer :01079
EAN:5010559010790
Product details : DRAPER EXPERT 01079 WHEEL REMOVAL TROLLEY 1500KG
Enables easy changing or moving of large wheels with deep tread tyres used on tractors or HGVs. Fitted with six adjustable and lockable rollers (3 each side) allowing for easy turning of large wheels. The jacking handle and hydraulic foot pedal enables safe single person operation. Capable of carrying 1500kg wheels and lifting them between 0-770mm. Fitted with four heavy duty castors for improved stability and easy manoeuvrability. Designed for use on agricultural and commercial wheels and tyres.
Technical specifications
Attributes
| Permissible load | 1500 kg |
|---|---|
| Height | 1270 mm |
Show UNSPSC/ECL@SS
£ 1,256.58 excl. VAT
/ Each
£ 1,507.90 incl. VAT
- Delivery usually within ( 7 ) days



