BAHCO 1477K9 9 DRAWER TROLLEY ROLLER CABINET ORANGE PREMIUM
Storage HUB Tool Trolley
See technical informationSee documentsReferences
Bahco:1477K9
Rubix:218A4888
EAN:7314150350940

Documents
Product details : BAHCO 1477K9 9 DRAWER TROLLEY ROLLER CABINET ORANGE PREMIUM
Strengths
•9 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction
The unique one DAAT-system ensures that only one drawer can be opened at a time avoiding any risk of tilting
Fully opening drawers with individual shock-protecting corner bumpers
The pivoting latching system avoids open the drawers unintentionally
Wheels with dual braking system secure the trolley solidly to the ground, preventing movement in any direction
Unrivalled customization possibilities thanks to perforated side panels and top specific design
Xpand accessories modular system available to provide the end-user the option of configuration the perfect workstation
Ultimate locking system with electronic access control available
Scratch-proof powder coating outside and inside assures a high protection against rust
The unique one DAAT-system ensures that only one drawer can be opened at a time avoiding any risk of tilting
Fully opening drawers with individual shock-protecting corner bumpers
The pivoting latching system avoids open the drawers unintentionally
Wheels with dual braking system secure the trolley solidly to the ground, preventing movement in any direction
Unrivalled customization possibilities thanks to perforated side panels and top specific design
Xpand accessories modular system available to provide the end-user the option of configuration the perfect workstation
Ultimate locking system with electronic access control available
Scratch-proof powder coating outside and inside assures a high protection against rust
Technical specifications
Attributes
| Number of drawers | 9 |
|---|---|
| Permissible load | 1000 kg |
| Width | 820 mm |
| Depth | 510 mm |
| Height | 976 mm |
| Material | steel |
| Number of elements | 1 |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 1,509.52 excl. VAT
/ Each
£ 1,811.42 incl. VAT
- Delivery usually within ( 14 ) days
