References
Spartex:UK-SSTRKIT16PXL
Rubix:225A0559
Manufacturer :SSTRKIT16PXL
Product details : SPARTEX SSTRKIT16PXLTROLLEY KIT 3-2 SHELVES 960.1270.675 L/Grey
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 551.44 excl. VAT
/ Each
£ 661.73 incl. VAT
- Delivery usually within ( 16 ) days

