FACOM 1/2 SQ DRIVE T25 SOCKET NSX.25L
NSX.L - 1/2" Torx® male impact sockets
See technical informationReferences
Facom:NSX.25L
Rubix:154A5581
EAN:3662424015649

Product details : FACOM 1/2 SQ DRIVE T25 SOCKET NSX.25L
NSX.L - 1/2" Torx® male impact sockets
- For your safety, use impact sockets with appropriate bushes and pins.
- For Torx® female screws.
- For your safety, use impact sockets with appropriate bushes and pins.
- For Torx® female screws.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x25x25 mm |
| Package weight | 81 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25 mm |
| Length | 78 mm |
| Square | 4.4 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 10.67 excl. VAT
/ Each
£ 12.80 incl. VAT
- Delivery usually within ( 14 ) days
