Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 1/2 HEX 23MM 865342
ROEBUCK SOCKET 1/2 HEX 23MM 865342
1/2’’ hex sockets metric
References
roebuck:
865342
rubix:
209A8094
ean:
3660338019036
Technical specifications
Square drive adapter
1/2
''
Diameter
23
mm
Length
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SOCKET 1/2 HEX 23MM 865342
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
23
mm
Length
40
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.92
excl. VAT
/
Each
£
4.70
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 20MM
STAHLWILLE 03020013 1/2 INCH DRIVE X 13MM DEEP SOCKET BI-HEX
STAHLWILLE 01010010 1/4 INCH DRIVE X 10MM SOCKET HEXAGON
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 16MM
FACOM K.30LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 30LA
FACOM R.10EL 1/4 INCH DEEP SOCKET 12PT. 10MM
STAHLWILLE 1/2 INCH DRIVE X 1.1/16 DEEP SOCKET BI-HEX
FACOM S.15/16LA S DEEP BI-HEX SOCKET 15/16 INCH A/F
GEDORE 13MMBIHEXSOCKET1/2IN D 19 13
ROEBUCK 880185 1/2IN DRIVE SOCKET BI-HEX28MM
STAHLWILLE 02010016 3/8 INCH DRIVE X 16MM SOCKET BI-HEX
"KNIPEX 98477/8"" HEXAGON SOCKET WRENCHES 1/2 58MM"
GEDORE RED R61001714 17MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM SOCKET NM.50A
BRITOOL EXPERT 1/2 INCH 12 POINT STANDARD SOCKET 24MM