Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 9MM
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 9MM
1/4'' impact sockets
References
roebuck:
3965110
rubix:
245093
Technical specifications
Square drive adapter
1/4
''
Diameter
9
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 9MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.06
excl. VAT
/
Each
£
3.67
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
ROEBUCK 0811L DEEP IMPACT SOCKET 1/2 INCH DRIVE 11/16 A/F
FACOM 1/4 SQUARE DRIVE SOCKET 1/ R.1/2
STAHLWILLE 01020012 40L HEX SOCKET EXTRA DEEP 12MM
GEDORE 11MM1/2DRIMPSOCKET K 19 11
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 21MM
FACOM K.36LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 36LA
ROEBUCK SOCKET DEEP IMPACT 3/8 DRIVE HEX 13/16 INCH A/F
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 15MM
GEDORE K37 70MM HEX IMPACT SOCKET
GEDORE D 32 1AF 3/4INDR HEX SOCKET 6274290
FACOM S.15/16LA S DEEP BI-HEX SOCKET 15/16 INCH A/F
FACOM SOCKET NS.13/16A
GEDORE 1/2 DRIVE X 23MM D 19 23
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 10MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 26MM