References
Draper:20208
Rubix:390A3828
Manufacturer :20208



Product details : DRAPER 20208 DEEP IMPACT SOCKET SET 3/4IN SQ DR 8PCS
These Draper HI-TORQ® 6-point deep impact sockets are forged from hardened chrome molybdenum. Black phosphate finish for corrosion protection. Includes sizes 24, 27, 30, 32, 33, 36, 41, 46mm. For use with electric or pneumatic impact wrenches with a 3/4" drive. Ring and pin installed. Supplied inside a sturdy plastic storage case with metal hinges and buckle.
Technical specifications
Attributes
| Square drive adapter | 3/4' sq. dr. '' |
|---|---|
| Square | 19.05 mm |
| Diameter (inch) | 3/4 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 127.50 excl. VAT
/ Each
£ 153.00 incl. VAT
- Delivery usually within ( 7 ) days
