GEDORE IMPACT SOCKET K19 30MM

Impact wrench 1/2 socket wrench "6-side K 19

See technical information

References

Gedore:K 19 30
Rubix:80065956
Manufacturer :1560557
EAN:4010886815960
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter30 mm
Length50 mm
See all Specifications

Product details : GEDORE IMPACT SOCKET K19 30MM


Impact socket 1/2" hex 30 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish * not standardised

Technical specifications


Attributes
Logistic Weight256 g
Square drive adapter1/2 ''
Diameter30 mm
Length50 mm
Finishingpolished
£ 13.22 excl. VAT
/ Each
£ 15.86 incl. VAT
  • Delivery usually within ( 22 ) days