References
Draper:35519
Rubix:382A1610
Manufacturer :35519
EAN:5010559355198


Technical specifications
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 32 mm |
| Length | 78 mm |
Product details : DRAPER 35519 32MM IMP.DEEP SCKET 1/2DR-PCKD
Deep 6 point socket forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. These socket are for use with air, electric or manual impact wrenches. Overall lengths 78mm.
Technical specifications
Attributes
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 32 mm |
| Length | 78 mm |
| Square | 12.7 mm |
| Diameter (inch) | 1.26 '' |
| Weight | 580 g |
Show UNSPSC/ECL@SS
£ 11.06 excl. VAT
/ Each
£ 13.27 incl. VAT
- Delivery usually within ( 7 ) days